missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5804/5810 Series 40 x 15 mL Fixed-angle Rotor

Catalog No. 022639909
Change view
Click to view available options
Capacity:
0.6 L (4 x 15 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
022639909 0.6 L (4 x 15 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 022639909 Supplier Eppendorf™ Supplier No. 022639909
Only null left

5804/5810 Series Fixed-angle Rotor available with 24 or 48 steel sleeves.

  • Capacity: 0.6 L
  • Max. speed/RCF: 5,500 rpm/5,050 x g

Specifications

Type Fixed Angle Rotor
Capacity 0.6 L (4 x 15 mL)
Max. RCF 5,050 x g
Max. Speed 5,500 rpm
For Use With (Equipment) 5804/5810 Centrifuge
Includes 48 Steel Sleeves and Software Upgrade