missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5702 / 5702 R / 5702 RH

Catalog No. 05414165
Change view
Click to view available options
Capacity:
18 x 2 mL cryo containers
20 x 15 mL conical or 30 x 15 mL glass tubes
24 x 1.5/2.0 mL tubes
4 x 100 mL vessels
4 x 90 mL vessels
8 x 15 mL conical or glass tubes
Includes:
4 Round Buckets (100 mL)
Rectangular Buckets
Steel Sleeves for 15 mL Vessels (x10), Conical Tube Adapters (x10), Rubber Mats (x10)
Steel Sleeves for 15 mL Vessels (x30), Conical Tube Adapters (x20), Rubber Mats (x30)
Without adapters
Without buckets
Without rotor lid
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
05414165 18 x 2 mL cryo containers Without rotor lid
05400318 4 x 100 mL vessels 4 Round Buckets (100 mL)
05400304 20 x 15 mL conical or 30 x 15 mL glass tubes Steel Sleeves for 15 mL Vessels (x30), Conical Tube Adapters (x20), Rubber Mats (x30)
05400305 20 x 15 mL conical or 30 x 15 mL glass tubes Steel Sleeves for 15 mL Vessels (x10), Conical Tube Adapters (x10), Rubber Mats (x10)
05400301 8 x 15 mL conical or glass tubes Without adapters
05400370 24 x 1.5/2.0 mL tubes Without rotor lid
05412410 4 x 90 mL vessels Rectangular Buckets
05400328 4 x 90 mL vessels Without buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05414165 Supplier Eppendorf™ Supplier No. 022639480
Only null left

Includes

Available with or without buckets

Requires

Buckets; purchase with rotor or separately

Eppendorf Rotor for Centrifuge 5702 series-precision in every spin. Tailor your centrifugation with varied capacities and speeds. Accessorize with adaptable buckets for versatile sample processing. Ideal for low-speed applications, ensuring efficiency and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.

Specifications

Type Rotor
Capacity 18 x 2 mL cryo containers
Max. RCF 1,970 x g
Max. Speed 4,400 rpm
For Use With (Equipment) 5702 (R/RH)
Includes Without rotor lid
Autoclavable Autoclavable
Model F-45-18-17-Cryo