missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5702 / 5702 R / 5702 RH
Eppendorf Rotor for Centrifuge 5702 series-precision in every spin. Tailor your centrifugation with varied capacities and speeds. Accessorize with adaptable buckets for versatile sample processing. Ideal for low-speed applications, ensuring efficiency and reproducibility.
Supplier: Eppendorf™ 022639064
Includes: Available with or without buckets
Requires : Buckets; purchase with rotor or separately
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
Chemical Identifiers
| Rotor | |
| 4,400 rpm | |
| 5702 (R/RH) |
Specifications
| Rotor | |
| 2,7500 x g | |
| 5702 (R/RH) | |
| A-4-38 |
| 4 x 90 mL vessels | |
| 4,400 rpm | |
| Without buckets |