missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Epoxy Work Surface Curb

Catalog No. 06000383
Change view
Click to view available options
Depth (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06000383 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000383

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Epoxy Work Surface Curb is meant to go up against a wall to finish the intersection of the work surface and wall.

  • Cut to fit at job site

Specifications

Product Type Work Surface Curb
Width (Metric) 243.8 cm
Color Black
Width (English) 96 in.
Height (English) 4 in.
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (Metric) 10.2 cm
Material Epoxy