missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Epoxy Work Surface

Catalog No. p-7114191
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000368 36 in.
06000369 48 in.
06000370 60 in.
06000371 72 in.
06000372 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06000368
Only null left

Fisherbrand™ Epoxy Work Surface is a chemically resistant, one-inch thick black epoxy top.

  • Front edge finished, all other edges are square
  • Curb must be ordered separately

Specifications

Product Type Work Surface
Color Black
Width (Metric) 91.4 cm
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Height (English) 1 in.
Height (Metric) 2.5 cm
Width (English) 36 in.
Material Epoxy