missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ Racks - Filter Pipette Tips
GREENER_CHOICE

Catalog No. p-7184598
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 10 mL
0.5 to 20 μL
2 to 100 μL
2 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Clean Claims:
Forensic DNA Grade
PCR Clean and Sterile
Color Code:
Blue
Dark Gray
Dark Green
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Clean Claims Color Code
05413957 0.1 to 5 mL PCR Clean and Sterile Violet
05413958 0.2 to 5 mL PCR Clean and Sterile Violet
05413955 0.25 to 2.5 mL PCR Clean and Sterile Red
05413939 0.1 to 10 μL PCR Clean and Sterile Dark Gray
05413940 0.1 to 10 μL PCR Clean and Sterile Medium Gray
05403120 0.5 to 10 mL PCR Clean and Sterile Turquoise
05413941 0.5 to 20 μL PCR Clean and Sterile Light Gray
05413942 2 to 20 μL PCR Clean and Sterile Yellow
05413943 2 to 100 μL PCR Clean and Sterile Yellow
05413952 2 to 200 μL PCR Clean and Sterile Yellow
05413953 20 to 300 μL PCR Clean and Sterile Orange
05413954 50 to 1000 μL PCR Clean and Sterile Blue
05413956 50 to 1250 μL PCR Clean and Sterile Dark Green
05413971 0.1 to 10 μL Forensic DNA Grade Medium Gray
05413972 2 to 20 μL Forensic DNA Grade Yellow
05413973 2 to 200 μL Forensic DNA Grade Yellow
05413974 50 to 1000 μL Forensic DNA Grade Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 05413957 Supplier Eppendorf™ Supplier No. 0030078616
Only null left

Eppendorf ep Dualfilter T.I.P.S.™ Racks offer 'PCR clean and Sterile' grade filter pipette tips, providing dual-layer protection against contamination for critical lab applications, ensuring precision, reliability, and hygiene in high-stakes environments

Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination

  • Two filter layers provide dual protection against aerosols (1) and biomolecules to guard your pipette and sample
  • Free of PCR inhibiting additives provide for reliable downstream results
  • Available in PCR clean/Sterile (sterile and pyrogen-free)
  • Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
  • Lot-specific certificates are available
  • Certificate of filter efficiency acc. to EN 29463 available
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 20 % lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
  • (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.

Specifications

Volume (Metric) 0.1 to 5 mL
Filtered Filtered
Sterility Sterile
Color Colorless
Autoclavable Not Autoclavable
Length (English) 4.7 in.
Length (Metric) 120 mm
Clean Claims PCR Clean and Sterile
Format Rack
Packaging 120 Tips (5 Racks x 24 Tips)
Quantity 120 Tips
Product Type Filter Pipette Tips
Includes 5 Racks x 24 Tips
Color Code Violet
For Use With (Equipment) Air-Cushion System
Product Line ep DualFilter T.I.P.S
Material Polypropylene
Show More Show Less