missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Environmental Express™ Drying Cartridge for use with StepSaver™ System
Description
Simplifies U.S. EPA Method 1664
5.5 gram
Specifications
Specifications
| Base Material | Anhydrous Na2SO4 |
| For Use With (Application) | Solid Phase Extraction |
| For Use With (Equipment) | StepSaver |
| Product Line | ENVIRONMENTAL EXPRESS |
| Type | Drying Cartridge |
| Length (Metric) | 47 mm |
| Diameter (Metric) Outer | 17 mm |