missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Enviro-Genie
Description
- Magnetic platform and accessories for rotating/shakig and 2 magnetic stirrers on bottom.
- Ideal for many lab applications including proteins, DNA, RNA.
Specifications
Specifications
| Orbit | 3 mm |
| Rotating Angle | 0° |
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Range | 1 to 1000 rpm |
| Voltage | 120 V |
| Temperature Range (Metric) | 4-75°C |
| Product Type | Incubating shaker |
| Model | Enviro-Genie |