missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Entry Level Upright Microscope

Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece with click stops
- 4X, 10X, 40X, 100x(oil) objectives
- 10X WF with 18 mm FOV eyepiece
VIEWING HEAD
- Viewing head with 30° incline and 360° rotation
- Optional left eyepiece diopter adjustment +/-5°
- Optional Interpupillary adjustment distance of 54 to 75 mm
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002 mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110 mm x 125 mm
- Movement Range: 35 mm x 50 mm
CONDENSER
- Fixed Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Specifications
| Lighting Type | LED |
| Eyepiece | WF 10X/18 mm |
| Model | Finite Optical System |
| Description | Objectives: 4X, 10X, 40X, 100x(oil) |
| Product Type | Microscope |
| Frequency | 50/60 Hz |
| Head Style | Seidentopf Binocular |
| Includes | Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil |
| Voltage | 110/220 V |
| Design Type | Finite Optical System |
| Show More |