missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Entry Level Research Grade Inverted Microscope
GREENER_CHOICE

Catalog No. 03000013
Change view
Click to view available options
Objective Types:
Infinity Corrected Plan Achromatic, Plan Phase
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
03000013 Infinity Corrected Plan Achromatic, Plan Phase
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03000013
Get a Laxco Camera & Accessories with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Entry Level Research Grade Inverted Microscope is a simple, easy-to-use entry level inverted microscope, ideal for quickly checking cell health

OPTICAL SYSTEM

  • Infinity optical system
  • Backward facing 5 position turret nosepiece w/ click stops
  • LWD 4x PL BF, & 10X, 20X LWD PL PH objectives
  • 10X WF w/ 22mm FOV eyepiece
  • Corrected for glasses
  • Full Koehler illumination

VIEWING HEAD

  • Siedentopf Trinocular head with 30° incline
  • 82/20 split between camera and eyepieces
  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48mm to 76mm
  • Ability to attach a camera

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

CONDENSER

  • 72 mm WD Abbe Condenser w/ Phase slider
  • Removable Condenser allows for up to 195 mm WD to accommodate large vessels
  • NA 0.30 with iris diaphragm

STAGE

  • Size: 240 mm (x) x 210 mm (y)

FRAME

  • Rugged, durable metal frame construction
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 5W LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type Phase contrast condenser
Design Type Infinite Optical System
Eyepiece 10X/22 mm
Head Style Siedentopf Trinocular, 30° Inclined
Lighting Type LED, Adjustable
Magnification Power 4X, 10X and 20X
Model Infinity Optical System
Objective Types Infinity Corrected Plan Achromatic, Plan Phase
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Optical Design Infinity Optical System
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less