missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ Entry Level High School Series Upright Microscope
Description
- OPTICAL SYSTEM:
- Binocular, Coaxial Coarse/Fine Focus
- Finite Optical System
- Inward-facing 4-position turret nosepiece with click stops
- 4X, 10X, 40X, and 100X (oil) brightfield achromat objectives
- 20X WF 11 mm FOV eyepieces with pointer
- FOCUSING:
- Coaxial coarse and fine focus adjustment
- Tension adjustments
- Fine focus drive movement of 0.002 mm divisions
- Rack stop adjustment for protecting objectives and specimen slides from accidental breakage
- STAGE:
- Double-layer X/Y mechanical stage
- Size: 110 x 125 mm
- Movement Range: 35 x 50 mm
- CONDENSER:
- Fixed condenser with filter holder
- 1.25 NA with iris diaphragm
- FRAME:
- Rugged, durable metal frame construction
- The lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle.
- Power cord storage.
- Rocker on/off switch
- ILLUMINATION:
- Eco-friendly and energy-efficient 3W LED Illumination
- Dimmer control for light intensityDimmer control for light intensity
- Warranty and Services: 2 Years optical and mechanical, 1 Year electrical from date of purchase
- Greener Choice Claims: Environmental benefits include, free of a substance that causes environmental harm, non-toxic, Ozone-safe, recyclable, recycled content, renewable energy and renewable materials
Specifications
Specifications
| Eyepiece | 10X/20 mm, with pointer |
| Head Style | Binocular |
| Lighting Type | LED, Adjustable |
| Objective Types | DIN Achromatic |
| Product Line | Laxco |
| Product Type | Student Microscope |
| Voltage | 100/115/220/230 V |