missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, White

White cutting board designed for the Maestro Encore grossing station.

Supplier:  Mopec AX064072

 View more versions of this product

Catalog No. 22011117


Only null left

Description

Description

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX064-096 includes (2) dissection boards

Dimensions

  • 18.5D X 0.8H in.
  • AX064-048: 15L in.
  • AX064-060: 27L in.
  • AX064-072: 38L in.
  • AX064-096: 21L in.

Capacity

  • 40 lb.

Materials

  • HDPE, High-Density polyethylene, white in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications

Chemical Identifiers

Dissection Board
18.5 in.

Specifications

Dissection Board
18.5 in.
0.8 in.
38 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions