missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, Light Blue, With 3 in. Legs

Catalog No. 21279200
Change view
Click to view available options
Length (English):
18 in.
21 in.
38 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21279200 18 in.
21279202 21 in.
21279201 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21279200 Supplier Mopec Supplier No. AX067048

AX067 features a durable HDPE surface with 3 in. legs and rubber feet for stability. Designed to fit Mopec Maestro grossing stations, it supports up to 20 lbs, providing a secure, chemical-resistant workspace for precise tissue dissection.

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX067-096 includes (2) dissection boards

Dimensions

  • 18.5 D X 4.6 in. H
  • AX067-048: 18 in. L
  • AX067-060: 27 in. L
  • AX067-072: 38 in. L
  • AX067-096: 21 in. L

Capacity

  • 20 lbs

Materials

  • HDPE, High-Density polyethylene, light blue in color
  • HDPE legs with rubber feet

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color Light Blue
Material HDPE
Length (English) 18 in.