missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, Light Blue

AX066 offers a durable, chemical-resistant HDPE surface with a 40 lbs capacity. Designed to fit Mopec Maestro grossing stations, its raised, non-slip design ensures stable, efficient dissection

Supplier:  Mopec AX066072

 View more versions of this product

Catalog No. 21279198


Only null left

Description

Description

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX066-096 includes (2) dissection boards

Dimensions

  • 18.5 D x 0.8 in. H
  • AX066-048: 18 in. L
  • AX066-060: 27 in. L
  • AX066-072: 38 in. L
  • AX066-096: 21 in. L

Capacity

  • 40 lbs

Materials

  • HDPE, High-Density polyethylene, light blue in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications

Specifications

Dissection Board
Blue
38 in.
Not Autoclavable
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions