missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, Light Blue

Catalog No. 21279197
Change view
Click to view available options
Length (English):
18 in.
21 in.
38 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21279197 18 in.
21279199 21 in.
21279198 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21279197 Supplier Mopec Supplier No. AX066048

AX066 offers a durable, chemical-resistant HDPE surface with a 40 lbs capacity. Designed to fit Mopec Maestro grossing stations, its raised, non-slip design ensures stable, efficient dissection

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX066-096 includes (2) dissection boards

Dimensions

  • 18.5 D x 0.8 in. H
  • AX066-048: 18 in. L
  • AX066-060: 27 in. L
  • AX066-072: 38 in. L
  • AX066-096: 21 in. L

Capacity

  • 40 lbs

Materials

  • HDPE, High-Density polyethylene, light blue in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color Blue
Material HDPE
Length (English) 18 in.