missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board with 3 in. Legs

Catalog No. 22026363
Change view
Click to view available options
Color:
Light Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22026363 White
22026365 Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22026363 Supplier Mopec Supplier No. AX065060

Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface

Dimensions

  • AX065-060: 27L x 18.5D x 0.8H in.
  • For additional sizes, contact your Mopec representative

Capacity

  • 20 lb.

Materials

  • HDPE, High-Density polyethylene, white in color
  • HDPE legs with rubber feet

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color White
Material HDPE
Length (English) 60 in.