missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Enrofloxacin USP, Medisca™

Description
Enrofloxacin USP is a pale yellow to light yellow crystalline powder.
Specifications
Specifications
| Type | α-Carboxybenzyl Penicillin Disodium Salt |
| Physical Form | Crystalline Powder |
| Color | Light Yellow to Yellow |
| Quantity | 1 kg |
| Percent Purity | 98.5 to 101.5% |
| Grade | USP |