missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ RevoLite™ 40 cal Arc Flash Kit with Lift Front Hood, No Gloves
Description
- 50% Lighter than our standard 40 cal kits
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Gloves are not included
Specifications
Specifications
| Gender | Unisex |
| Color | Olive Green |
| Suspender | None |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 |
| Product Type | Arc Flash Kit |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Closure Type | FR Hook and Loop Front Closure, Buckle |
| Material | RevoLite™ |
| Seam Type | Stitched |
| Show More |