missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Endura™ Arc-Flash Grain Goatskin Leather Drivers Gloves
High tensile strength grain goatskin leather provides abrasion resistance, with a Aramid Fiber liner for ANSI A4 cut protection.
$24.54 - $27.46
Specifications
| Arc Flash | Level 3 |
|---|---|
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-489-670
|
Superior Glove™
378GKTFGS |
Small |
Pair for $27.46
Case of 60 Pair for $1,596.00
|
|
|||||
|
17-489-671
|
Superior Glove™
378GKTFGM |
Medium |
Pair for $24.54
Case of 60 Pair for $1,426.20
|
|
|||||
|
17-489-672
|
Superior Glove™
378GKTFGL |
Large |
Pair for $26.57
Case of 60 Pair for $1,594.20
|
|
|||||
|
17-489-673
|
Superior Glove™
378GKTFGXL |
X-Large |
Pair for $26.57
Case of 60 Pair for $1,544.40
|
|
|||||
Description
- Grain goatskin leather has a high tensile strength for abrasion resistance
- Aramid Fiber provides 360° cut protection
- Cut and sewn liner ensures a no-bunch custom fit
- Keystone thumb enhances durability and comfort
- Arc flash level 3 protection, with an Arc Thermal Performance Value (ATPV) of 36 cal/cm2
Specifications
| Level 3 | |
| Uncoated | |
| ANSI A4 | |
| Grain Goatskin Leather | |
| Appliance Manufacturing, Construction, General Maintenance, and Steel Plants | |
| Aramid Fiber | |
| 378GKTFG |
| Cut and Sewn | |
| White | |
| Specific | |
| Driver Gloves | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 3 | |
| Keystone |