missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Endura™ Oilbloc™ Arc-Flash Goat-Grain Leather Drivers Gloves
Description
- Goatskin leather has a high tensile strength for increased abrasion resistance
- Treated with Oilbloc™ for oil and water resistance
- Aramid Fiber provides 360° cut protection
- Drivers style design slips on easily with an elastic back for a snug fit
- Arc flash tested for level 4 with an ATPV of 41 cal/cm2
Specifications
Specifications
| Arc Flash | Level 4 |
| Color | Brown |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | Grain Goatskin Leather |
| Product Type | Driver Gloves |
| Size | Large |
| For Use With (Application) | Automotive Assembly, Construction, Manufacturing, and Utility Work |
| Glove Cuff Style | Elasticated |
| Liner Material | Aramid Fiber |
| Show More |