missing translation for 'onlineSavingsMsg'
Learn More

Mopec End Pedestal/Top Support Panel, Right-Hinge

Catalog No. 22158197
Change view
Click to view available options
Height (English):
32.1 in.
34.6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22158197 32.1 in.
22158198 34.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22158197 Supplier Mopec Supplier No. LCTPO3222R
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes (1) apron rail

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LCTBR-3002: 30.0 in. L x 1.5 in. W x 2.0 in. H
  • LCTBR-3602: 36.0 in. L x 1.5 in. W x 2.0 in. H
  • LCTBR-7202: 72.0 in. L x 1.5 in. W x 2.0 in. H

Performance

  • Provide additional strength and stability to cabinets
  • Align cabinet doors and drawers to ensure smooth open/close
  • Enhance visual appeal of cabinetry
  • Serve as mounting points for additional components

Specifications

Product Type Panel End Support
Height (English) 32.1 in.