missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Encon™ Shower Head Assembly
Description
- 20.32cm (8 in.)
- Galvanized, stainless-steel pipe
- Polane™-coated, corrosion-resistant
- PVC corrosion-resistant
- 2.54cm (1 in.) connection
Specifications
Specifications
| Color | Yellow |
| For Use With (Equipment) | Shower and Combination Eye and Face Wash |
| Material | ABS Plastic |
| Product Type | Shower Head |