Learn More
Leica Microsystems Emspira 3 Digital Microscope
The Leica Microsystems Emspira 3 digital microscope is a cutting-edge tool for precision inspection. With advanced digital capabilities and high-quality imaging, it offers detailed visualizations. Elevate your inspection workflow with this user-friendly and versatile microscope.
Supplier: Leica Microsystems 8122685
Description
The Leica Emspira 3 digital microscope is a cutting-edge tool tailored for precision inspection tasks. With advanced digital capabilities and high-quality imaging, this microscope transforms the inspection process, providing detailed and clear visualizations. Its user-friendly design and versatility make it an ideal choice for professionals seeking efficiency and accuracy in inspection applications. Elevate your inspection workflow with the Leica Emspira 3, a digital microscope designed to meet the demands of meticulous inspection tasks with exceptional clarity and ease.
- Stand alone operation
- Control via mouse, keyboard, foot/hand switch and/or touchscreen
- Integrated measurement, annotation and sharing functionality
- Create overlays and reference images for comparison
- Capture directly to USB stick or network folder
- Send images via E-Mail
- Customizable UI for simplified workflows
- 10450851 Emspira 3
- 10450859 Samsung 4k HDMI Monitor
- 10445661 Power cable, 2m, USA
- 12730524 WIFI Dongle 5GHZ FLEXACAM C1 (US)
- 10450961 1D Barcodescanner
- 10450172 Focus drive 500 mm M-Series Routine
- 10450434 Intermediate adapter for TL and IL Base
- 10450173 Microscope carrier
- 10450049 Inc. light base, large w. Antishock feet
- 10450271 Leica LED3000 RL, 58mm
- 10450337 Polarisation set for LED3000 RL
- 10447039 Dust cover antistatic, small
- 10447176 Objective 1.0x Planapo Z-series
- 10450651 Adapter-Telecentric, 0.8x & 1.0x Planapo
- 10450860 Standalone kit for Emspira 3
Specifications
| 10X/20 mm | |
| LED, Reflected and Polarized Illumination | |
| Emspira | |
| Educational Microscope |
| Monitor | |
| 8.2X to 1027X | |
| Plan Apochromatic | |
| 100/240 V |