missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Empty Reversible SPE Tube, Non-fluorous Polypropylene, PE frit included

Catalog No. 111009696
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111009696 0.5 mL
111009697 1 mL
111009698 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111009696 Supplier MilliporeSigma™ Supelco™ Supplier No. 57602U

Empty SPE Tubes allow you to pack your own SPE cartridges

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.

Specifications

Column Type SPE
Description Empty, Use PE frits for 3 mL PP SPE tube size (57180-U)
For Use With (Application) Food and Beverages
Type Solid Phase Extraction Column
Volume (Metric) 0.5 mL
Quantity 50/Pk.