missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Empty Polypropylene SPE Tube with PE frits, 20 μm porosity

Catalog No. p-7190414
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
6 mL
12 mL
20 mL
60 mL
Quantity:
100/Pk.
108/Pk.
16/Pk.
20/Pk.
30/Pk.
5000/Pk.
54/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
111010326 1 mL 100/Pk.
111010199 1 mL 108/Pk.
111010642 3 mL 54/Pk.
111009906 3 mL 100/Pk.
111005694 3 mL 5000/Pk.
111010819 6 mL 30/Pk.
111009284 6 mL 100/Pk.
111016312 12 mL 20/Pk.
111008967 12 mL 100/Pk.
111020902 20 mL 20/Pk.
111010688 60 mL 16/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 111010326 Supplier MilliporeSigma™ Supelco™ Supplier No. 54220U
Only null left

Empty SPE Tubes allow you to pack your own SPE cartridges

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.

Specifications

Column Type SPE
Description Empty
For Use With (Application) Food and Beverages
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Includes Polyethylene frits (20 μm pore size)
Material Polypropylene
Pore Size 20 μm
Quantity 100/Pk.