missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Polypropylene SPE Tube with PE frits, 20 μm porosity
Description
Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.
Specifications
Specifications
| Column Type | SPE |
| Description | Empty |
| For Use With (Application) | Food and Beverages |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 12 mL |
| Includes | Polyethylene frits (20 μm pore size) |
| Material | Polypropylene |
| Pore Size | 20 μm |
| Quantity | 100/Pk. |