missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Empty Dioxin Column

Catalog No. 111010177
Change view
Click to view available options
Length (Metric):
35 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111010177 35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010177 Supplier MilliporeSigma™ Supelco™ Supplier No. 28404U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with 6.35 mm unions

Specifications

Length (Metric) 35 cm
Material Glass
Diameter (Metric) Outer 6.35 mm
Thread Size 24 mm
Quantity 5/Pk.
For Use With (Equipment) 6.35 mm Unions
Type Empty Dioxin Column
Diameter (Metric) Inner 15 mm