missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Empty Click Lock Container
Description
- Designed for safe, leak-resistant transport and storage of fluids
- Screw-top containers have knurled cap and base for easy handling
- Containers are graduated and made of durable clarified polypropylene
Specifications
Specifications
| Product Type | Specimen Container Vial |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 90 mL |
| Color | Clear |
| Quantity | 500/Cs. |