missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS

Catalog No. 60106CT2
Change view
Click to view available options
Volume (Metric):
2 mL
15 mL
50 mL
Color:
Blue screw cap
Clear screw cap
Quantity:
1000
500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Quantity
60106CT2 2 mL Clear screw cap 1000
60106CT15 15 mL Blue screw cap 500
60106CT50 50 mL Blue screw cap 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 60106CT2 Supplier Thermo Scientific™ Supplier No. 60106CT2

Empty Thermo Scientific™ Centrifuge Tubes for QuEChERS sample preparation are ideal for handling your QuEChERS samples. They come with screw caps for secure sealing, and are packaged separately.

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS sample preparation provide a reliable solution for your sample preparation needs. Featuring screw caps, these tubes help ensure secure sealing, and are designed for easy handling to fit your centrifugation needs.

  • Compatible with QuEChERS sample preparation
  • For use in centrifuges
  • Secure sealing with screw caps
  • Ideal for precise and efficient analysis of pesticides in foods

Specifications

Base Material Polypropylene
Description Empty Centrifuge Tubes for QuEChERS
For Use With (Application) QuEChERS
Type QuEChERS Sample Prep
Volume (Metric) 2 mL
Quantity 1000
Color Clear screw cap