missing translation for 'onlineSavingsMsg'
Learn More

Empore™ SPE Disks, Sold by MilliporeSigma™ Supelco™

Ideal for the extraction of semi- and non-volatile compounds from water and soil.

Supplier:  Merck Emd Millipore 66889U

 View more versions of this product

Catalog No. 111022338


Only null left

Description

Description

  • Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
  • The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
  • Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
  • Comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples.
  • The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk.
  • Ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.
  • Applicable for use with: EPA Method 549.2 - Diquat and Paraquat
Specifications

Chemical Identifiers

0.5 mm

Specifications

12 μm
80 Å
350 m2/g
47 mm
Sulfonic Acid Bonding Matrix Active Group
20/Pk.
0.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Empore is a trademark of CDS Analytical