missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Analytical™ Empore™ SPE Disk Cartridge, SAX, 3 mL Capacity
Description
The CDS™ Empore™ 4252HD strong anion exchange (SAX) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 3 mL cartridge containing 60 mg of traditional, loose-packed SPE sorbent.
- Combines good retention capacity with high recoveries
- Recommended for extractions of negatively charged ions
Specifications
Specifications
| Column Capacity (Metric) | 3 mL |
| Bed Weight | 7.5 mg |
| For Use With (Application) | Chromatography |
| Particle Size | 12 μm |
| Product Line | Empore |
| Sorbent | Polystyrene-divinylbenzene SAX |
| Quantity | 150 Cs. |
| Diameter (Metric) Inner | 7 mm |