missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, HLB, 1 mL Capacity

Catalog No. 13110051
Change view
Click to view available options
Bed Weight:
5.5 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110051 5.5 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110051 Supplier CDS Analytical™ Supplier No. 98060408019EA
Only null left

Hydrophilic-lipophilic balance (HLB) polymer sorbent SPE Cartridge for extractions of moderately polar to non-polar analytes.

The CDS™ Empore™ 4180SD hydrophilic-lipophilic balance (HLB) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 1 mL cartridge containing 50 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for extractions of moderately polar to non-polar analytes

Specifications

Column Capacity (Metric) 1 mL
Bed Weight 5.5 mg
For Use With (Application) Chromatography
Particle Size 50 μm
Product Line Empore
Sorbent HLB (Hydrophilic-Lipophilic Balance)
Quantity 300 Cs.
Diameter (Metric) Inner 4 mm