missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, DVB-RPS, 6 mL Capacity

Catalog No. 13110040
Change view
Click to view available options
Bed Weight:
15 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110040 15 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110040 Supplier CDS Analytical™ Supplier No. 98060402072EA
Only null left

Styrenedivinylbenzene (DVB) reverse phase sulfonate SPE Cartridge for moderately polar to non-polar analyte extractions.

The CDS™ Empore™ 4341HD SDB-RPS (styrenedivinylbenzene reverse phase sulfonate) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 6 mL cartridge containing 200 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Reverse phase with cation exchange
  • Recommended for moderately polar to non-polar analyte extractions

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 15 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent DVB (Polystyrene-divinylbenzene)
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm