missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, DVB, 6 mL Capacity

Catalog No. 13110037
Change view
Click to view available options
Bed Weight:
30 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110037 30 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110037 Supplier CDS Analytical™ Supplier No. 98060402041EA
Only null left

Styrenedivinylbenzene (DVB) SPE Cartridge for strong to modest non-polar analyte extractions.

The CDS™ Empore™ 4340HD2 SDB-XC (styrenedivinylbenzene) polymer sorbent solid phase extraction disk cartridge contains two layers for increased capacity.

  • Comparable extraction capacity to a 6 mL cartridge containing 500 mg of traditional, loose-packed SPE sorbent
  • Combines good retention capacity with high recoveries
  • Recommended for strong to modest non-polar analyte extractions

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 30 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent DVB (Polystyrene-divinylbenzene)
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm