missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, DVB, 1 mL Capacity

Catalog No. 13110035
Change view
Click to view available options
Bed Weight:
2.2 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110035 2.2 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110035 Supplier CDS Analytical™ Supplier No. 98060402017EA
Only null left

Styrenedivinylbenzene (DVB) SPE Cartridge for strong to modest non-polar analyte extractions.

The CDS™ Empore™ 4140HD SDB-XC (styrenedivinylbenzene) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 1 mL cartridge containing 30 mg of traditional loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for strong to modest non-polar analyte extractions

Specifications

Column Capacity (Metric) 1 mL
Bed Weight 2.2 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent DVB (Polystyrene-divinylbenzene)
Quantity 300 Cs.
Diameter (Metric) Inner 4 mm