missing translation for 'onlineSavingsMsg'
Learn More

Empore™ SPE 96-Well Plate, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022330
Change view
Click to view available options
Particle Size:
32 μm
50 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
111022330 -
111022328 50 μm
111022329 32 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111022330 Supplier Merck Emd Millipore Supplier No. 66878U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).

  • The plate provides an excellent media for trapping visible particulates from samples in a 96-well format, while maintaining excellent flow characteristics.
  • Ideal for removing denatured protein particulates from biological plasma after protein precipitation.
  • Ideal for high throughput SPE allowing users to process up to 96 samples in parallel.
  • The unique Empore technology comprises of a series of polypropylene (PP) pre-filters that are layed on top of the SPE disk.
  • The PP pre-filter acts as depth filter that provides faster flow-rates and reduces the risk of clogging.

Specifications

Bed Volume (Metric) 18 μL
Volume (Metric) Well 1.2 mL
Material Polypropylene filter (graded density)
Pore Size ≥10 μm retention, 98% retention
Quantity 1/Pk.
Diameter (Metric) Inner 5.5 mm

Empore is a trademark of CDS Analytical