missing translation for 'onlineSavingsMsg'
Learn More

Empore™ SPE 96-Well Plate, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022328
Change view
Click to view available options
Particle Size:
32 μm
50 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
111022328 50 μm
111022329 32 μm
111022330 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111022328 Supplier Merck Emd Millipore Supplier No. 66875U

Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).

  • Results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
  • Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
  • Ideal for high throughput SPE allowing users to process up to 96 samples in parallel.
  • The PP pre-filter acts as depth filter that provides faster flow-rates and reduces the risk of clogging.
  • Reduced elution volume (≤ 100 μL) allows for direct inject procedure or reduced eluate evaporation times
  • Allows for faster flow-rates without risk of recovery and reproducibility loss
  • Recommended for the high-throughput extraction of moderately-polar to non-polar analytes from aqueous samples (e.g., biological plasma).

Specifications

Bed Volume (Metric) 18 μL
Bed Weight 10 to 15 mg/well
Particle Size 50 μm
Type C18
Volume (Metric) Well 1.2 mL
Endcapped Encapped
Material Polypropylene filter (graded density)
Pore Size 60 Å
Quantity 1/Pk.
Diameter (Metric) Inner 5.5 mm

Empore is a trademark of CDS Analytical