missing translation for 'onlineSavingsMsg'
Learn More

CDS Empore™ SDB-XD Extraction Disks

Catalog No. 13110033
Change view
Click to view available options
Quantity:
60/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
13110033 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110033 Supplier CDS Supplier No. 98060402405

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Formerly 3M™ Empore™ SDB-XD Solid Phase Extraction Disks (SPE): 2242. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

  • Provide the next step in environmental sample preparation, soluble polar compound extraction
  • Ideal for non-ionic surfacts extraction from aqeous samples
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results

Specifications

Column Phase Reverse
For Use With (Application) Solid Phase Extraction of non-ionic surfactants
Sorbent SDB-XD
Type Extraction Disk
Quantity 60/Cs.
Solvent Reduction 90%
Length (Metric) 4.7 cm
Diameter (Metric) Outer 4.7 cm