missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ Oil and Grease Extraction Disks
Description
- Designed for use in EPA Method 1664
- Require almost half the solvent of traditional methods and do not form emulsions during sample preparation
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90mm sizes
Specifications
Specifications
| For Use With (Application) | Use in EPA Method 1664 |
| Particle Size | 40 to 60 μm |
| Sorbent | C18 |
| Type | Oil and Grease Extraction Disk |
| Includes | Hydrophobic matrix |
| Material | Polypropylene |
| Quantity | 60/Cs. |
| Length (Metric) | 47 mm |
| Diameter (Metric) Outer | 47 mm |