missing translation for 'onlineSavingsMsg'
Learn More

CDS Empore™ Extraction Disk Cartridges, 4 mm Diameter

Catalog No. p-7162243
Change view
Click to view available options
Sorbent:
C18-SD
C8-HD
C8-SD
Particle Size:
10 to 12 μm
40 to 60 μm
Description:
0.5 mm thickness
0.75 mm thickness
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Particle Size Description
13110010 C8-HD 10 to 12 μm 0.5 mm thickness
13110011 C8-SD 40 to 60 μm 0.75 mm thickness
13110012 C18-SD 40 to 60 μm 0.75 mm thickness
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13110010 Supplier CDS Supplier No. 98060401886
Only null left

Formerly 3M™ Empore™ 4mm dia./1mL vol. Solid Phase Extraction Cartridges (SPE): 4114HD, 4114SD & 4115SD. Provide a unique alternation to packed column technology.

  • Elution volumes of approximately 0.15 mL
  • For 0.05 to 0.5 mL sample volumes·Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300 μL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
  • Choice of Two Densities:
    • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
    • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

Specifications

Description 0.5 mm thickness
Bed Weight 4 mg
For Use With (Application) For 0.05 to 0.5 mL Sample Volumes
Particle Size 10 to 12 μm
Sorbent C8-HD
Type Extraction Disk Cartridge
Volume (Metric) 1 mL
Volume (Metric) Well 1 mL
Material Polypropylene
Quantity 300/Cs.
Length (Metric) 6.5 cm
Diameter (Metric) Outer 4 mm
Show More Show Less