missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ Extraction Disk Cartridges, 10 mm Diameter
Formerly 3M™ Empore™ 10mm dia./6mL vol. Solid Phase Extraction Cartridges (SPE): 4315SD & 4340HD. Provide a unique alternation to packed column technology
$222.32 - $312.76
Specifications
| For Use With (Application) | For Sample Volumes <6 mL |
|---|---|
| Type | Extraction Disk Cartridge |
| Volume (Metric) | 6 mL |
| Volume (Metric) Well | 6 mL |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Sorbent | Particle Size | Description | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sorbent | Particle Size | Description | Price | Quantity | |||
|
13110015
|
CDS
98060402033EA |
SDB-XC | 10 to 12 μm | 0.50 mm thickness |
Pack of 30 Each for $312.76
Case of 3 Pack for $938.28
|
|
|||
|
13110014
|
CDS
98060401993EA |
C18-SD | 40 to 60 μm | 0.75 mm thickness |
Pack of 30 Each for $222.32
Case of 3 Pack for $666.96
|
|
|||
Description
- Elution volumes of approximately 0.5 mL
- For sample volumes <6 mL
- Membranes efficiently extract samples with no channeling
- Small bed volume allows compound elution in 100 to 300 μL of mobile-phase or mobile-phase-compatible solutions
- Efficient extraction followed by direct injection of the solutions
- Choice of Two Densities:
- Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
- High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required
Specifications
| For Sample Volumes <6 mL | |
| 6 mL | |
| Polypropylene | |
| 7.8 cm |
| Extraction Disk Cartridge | |
| 6 mL | |
| 90/Cs. | |
| 10 mm |