missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ Double Layer SPE Disk Cartridge, SAX

Catalog No. 13110045
Change view
Click to view available options
Bed Weight:
30 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110045 30 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110045 Supplier CDS Analytical™ Supplier No. 98060405044EA
Only null left

Strong anion exchange (SAX) polymer sorbent SPE Cartridge for extractions of negatively charged ions.

The CDS™ Empore™ 4352HD2 strong anion exchange (SAX) polymer sorbent solid phase extraction disk cartridge with two layers for increased capacity.

  • Comparable extraction capacity to a 6 mL cartridge containing 500 mg of traditional, loose-packed SPE sorbent
  • Combines good retention capacity with high recoveries
  • Recommended for extractions of negatively charged ions

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 30 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent Polystyrene-divinylbenzene SAX
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm