missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ Double Layer SPE Disk Cartridge, HLB

Catalog No. 13110054
Change view
Click to view available options
Bed Weight:
70 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110054 70 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110054 Supplier CDS Analytical™ Supplier No. 98060408041EA
Only null left

Hydrophilic-lipophilic balance (HLB) polymer sorbent SPE Cartridge for extractions of moderately polar to non-polar analytes.

The CDS™ Empore™ 4380SD2 hydrophilic-lipophilic balance (HLB) polymer sorbent solid phase extraction disk cartridge with two layers for increased capacity.

  • Comparable extraction capacity to a 6 mL cartridge containing 500 mg of traditional, loose-packed SPE sorbent
  • Combines good retention capacity with high recoveries
  • Recommended for extractions of moderately polar to non-polar analytes

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 70 mg
For Use With (Application) Chromatography
Particle Size 50 μm
Product Line Empore
Sorbent HLB (Hydrophilic-Lipophilic Balance)
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm