missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ Chelating SPE Disk Cartridge, DVB

Catalog No. 13110050
Change view
Click to view available options
Bed Weight:
15 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110050 15 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110050 Supplier CDS Analytical™ Supplier No. 98060407016EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chelating polymer sorbent SPE Cartridge for extractions of multivalent metal ions and other divalent cations.

The CDS™ Empore™ 4371HD chelating polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 6 mL cartridge containing 200 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for extractions of multivalent metal ions and other divalent cations

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 15 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent DVB (Polystyrene-divinylbenzene)
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm