missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ C8 and C18 Extraction Disks
Description
Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
- Effective for extracting PCBs, PNAs, organochlorine pesticides, phenoxy acid herbicides, phthalates, and triazines
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90mm sizes
- C8 disk is approved for use in EPA Method 549.1
- C18 disks are approved for use in EPA Methods 506, 550.1, 525.2, 1613B, 508.1, and 3535; 90mm C18 Disk is also approved for use in EPA Method 608
Specifications
Specifications
| Base Material | Silica |
| Certifications/Compliance | EPA Methods 506, 550.1, 525.2, 1613 B, 508.1, and 3535 |
| For Use With (Application) | Extracting PCBs, PNAs, Organochlorine Pesticides, Phenoxy Acid Herbicides, Phthalates, and Triazines |
| Sorbent | C18-HD |
| Type | Extraction Disk |
| Quantity | Case of 60 |
| Solvent Reduction | 90% |
| Length (Metric) | 4.7 cm |
| Diameter (Metric) Outer | 4.7 cm |