missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ C8 and C18 Extraction Disks
Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
Supplier: CDS 98060402157EA
Description
Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
- Effective for extracting PCBs, PNAs, organochlorine pesticides, phenoxy acid herbicides, phthalates, and triazines
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90mm sizes
- C8 disk is approved for use in EPA Method 549.1
- C18 disks are approved for use in EPA Methods 506, 550.1, 525.2, 1613B, 508.1, and 3535; 90mm C18 Disk is also approved for use in EPA Method 608
Chemical Identifiers
| Silica | |
| Extracting PCBs, PNAs, Organochlorine Pesticides, Phenoxy Acid Herbicides, Phthalates, and Triazines | |
| Extraction Disk | |
| 90% |
Specifications
| Silica | |
| Extracting PCBs, PNAs, Organochlorine Pesticides, Phenoxy Acid Herbicides, Phthalates, and Triazines | |
| Extraction Disk | |
| 90% | |
| 9.0 cm |
| EPA Method 549.1 | |
| C8-HD | |
| Case of 30 | |
| 9.0 cm |