missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ 96-Well Extraction Disk Plates
Formerly 3M™ Empore™ Solid Phase Extraction Plates: 6015SD, 6014SD, 6030SD. High-performance 96-Well Disk Plates for high-throughput SPE.
$512.89 - $512.89
Specifications
| For Use With (Application) | Solid Phase Extraction, LC/MS |
|---|---|
| Type | Extraction Disk Plate |
| Volume (Metric) | 1.2 mL |
| Volume (Metric) Well | 1.2 mL |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Sorbent | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sorbent | Price | Quantity | |||||
|
13110001
|
CDS
70200739814EA |
C8-SD |
Each for $512.89
Case of 12 Each for $6,154.68
|
|
|||||
|
13110000
|
CDS
70200739822EA |
C18-SD |
Each for $512.89
Case of 12 Each for $6,154.68
|
|
|||||
|
13110002
|
CDS
70200739830EA |
MPC-SD |
Each for $512.89
Case of 12 Each for $6,154.68
|
|
|||||
Description
- Process 96 samples in 8 x 12 plate formats compatible with liquid handling technologies and injection systems
- Samples can be extracted in approximately one hour or less
- Wells contain patented Empore standard-density particle-loaded membrane for efficient sample extraction followed by elution in 100μL with mobile phase or mobile-phase compatible solutions
- Ideal for sample preparation prior to LC/MS and other high-throughput applications
- C2, C8, or C18 silica sorbents for nonpolar interactions with analytes from complex samples
- Universal resin (UR) sorbent plates contain polar functioning groups to promote a much more generic approach with high retention of acidic, neutral, and base analytes
- Use with CDS Empore Vacuum Manifold Assembly when extracting multiple samples
Specifications
| Solid Phase Extraction, LC/MS | |
| 1.2 mL | |
| Polypropylene | |
| Universal | |
| 0.2 in. |
| Extraction Disk Plate | |
| 1.2 mL | |
| 12/Cs. | |
| 12.5 cm | |
| 0.5 cm |