missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Emerge™ Safety Eyewear
Suitable for both working environments and sports activities
$347.37 - $347.37
Specifications
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
|---|---|
| Description | Will accommodate an Rx lens to the maximum of +3 to -3 diopters |
| Magnification Power | None |
| Weight (Metric) | 30 g |
| Lens Material | Polycarbonate |
| Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | ||||
|
19-155-826
|
Pyramex™
SB7960SF |
Black | IR/PC 3.0 |
Pack of 12 Each for $347.37
|
|
||||
Description
*NOTE: Emerge frame must be presented to your optometrist in order to be fitted with prescription lenses
Specifications
| ANSI Z87.1,CSA Z94.3-07 | |
| None | |
| Polycarbonate |
| Will accommodate an Rx lens to the maximum of +3 to -3 diopters | |
| 30 g | |
| G300 Nylon |