missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Cartridge Housing Ball Valve PL-1 1/4 in. Polyoxymethylene NPTM/NPTF

Catalog No. XX1100001
Change view
Click to view available options
For Use With (Equipment):
Millipore Filtration System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
XX1100001 Millipore Filtration System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX1100001 Supplier MilliporeSigma™ Supplier No. XX1100001

Accessories for filter holders for sample preparation.

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.

Specifications

Connection Type 1/4 in. NPTF tubing connector, relief, outlet ball valves
Material POM
Type Ball Valve
Diameter (Metric) Inside 0.25 cm
Diameter (Metric) 0.63 cm
For Use With (Equipment) Millipore Filtration System
Diameter (English) 0.25 in.
Diameter (English) Inside 0.09 in.