missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Yeast and Mold Sampler

Catalog No. MY0010025
Change view
Click to view available options
Pore size: 0.45μm, Color Code: Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MY0010025 Pore size: 0.45μm, Color Code: Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MY0010025 Supplier MilliporeSigma™ Supplier No. MY0010025
Only null left

Requires

Incubator

Yeast and Mold Sampler is a self-contained dip tester to monitor yeasts and molds in food and beverages.

  • Mixed cellulose ester filter mounted on polyethylene paddle
  • 0.45 μm filter is gridded for easy colony counting
  • Easy to use—simply sample, incubate and count
  • Results after 24 to 72 hours of incubation
  • Color: Yellow

Specifications

Color Yellow
Disposable Single-use
For Use With (Equipment) Incubator
Material Polyethylene
Pore Size 0.45 μm
Sample Volume 1 mL